Shop All End Mill Holders
Kelch
Tool Blank, 517.0012.384, 4.330 in. dia.
Mfr # 517.0012.384
Zoro # G9214633
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Style ISO 26623-1
- Head Length 3.346"
- Series 25 CrMo V4
- Thread Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0012.384
- Zoro # G9214633
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Head Length | 3.346" |
Thread Size | 2" |
Tool Side Dia. | 4.330" |
Programming Length | 3.346" |
Overall Tool Side Dia. | 4.33" |
Overall Length | 123.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Style | ISO 26623-1 |
Series | 25 CrMo V4 |
Coupling | PSK 63 |
Taper | 63 |
ANSI Number | 517.0012.384 |
Material - Machining | High Speed Steel |
Material Grade - Machining | 25CrMoV4 |
Standards | ISO 26623 |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS, TiN (55068-TiN)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- HOUGEN 1/2 in. X 3/4 in. RotaLoc Annular Cutter (17116)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- GS TOOLING BT30 1 x 119 Shell Mill Holder (532084)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- RUKO Arbor Holder, A 2 (106202)
- Kelch End Mill Holders