Shop All End Mill Holders
Kelch
Tool Blank, 517.0012.382, 2.362 in. dia.
Mfr # 517.0012.382
Zoro # G9214615
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Taper 40
- ANSI Number 517.0012.382
- Thread Size 1-1/2"
- Head Length 6.496"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0012.382
- Zoro # G9214615
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Thread Size | 1-1/2" |
Head Length | 6.496" |
Overall Length | 189.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Taper | 40 |
ANSI Number | 517.0012.382 |
Series | 25 CrMo V4 |
Style | ISO 26623-1 |
Standards | ISO 26623 |
Material - Machining | High Speed Steel |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Material Grade - Machining | 25CrMoV4 |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ74)
- HHIP 3mm R8 Round Collet (3903-0104)
- WRIGHT TOOL Attachment 3/8" Drive Locking Adaptor (3413)
- DAYTON 4" Machine Vise with Fixed Base (31LZ68)
- RUKO Arbor Holder, A 2 (106202)
- HHIP 3 X 1" Bore 90 Degree Square Nickel Coated Indexable Face Mill (2061-3003)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- GS TOOLING R8 516 x 175 End Mill Holder (534058)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- Kelch End Mill Holders