Shop All End Mill Holders
Kelch
Tool Blank, 517.0011.385, 4.724 in. dia.
Mfr # 517.0011.385
Zoro # G9214606
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Style ISO 26623-1
- Head Length 6.299"
- ANSI Number 517.0011.385
- Series 25 CrMo V4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0011.385
- Zoro # G9214606
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Head Length | 6.299" |
Thread Size | 2" |
Overall Length | 208.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Style | ISO 26623-1 |
ANSI Number | 517.0011.385 |
Series | 25 CrMo V4 |
Taper | 80 |
Standards | ISO 26623 |
Material Grade - Machining | 25CrMoV4 |
Material - Machining | High Speed Steel |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/64 (44013)
- SUNEX 7 Piece Jumbo Combination Wrench Set (9707A)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB62)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- GS TOOLING R8 1 x 325 End Mill Holder (534072)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- Kelch Milling & Drilling Toolholders