Shop All End Mill Holders
Kelch
Tool Blank, 517.0011.384, 2.952 in. dia.
Mfr # 517.0011.384
Zoro # G9214597
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Overall Length 233.00mm
- Standards ISO 26623
- Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0011.384
- Zoro # G9214597
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Overall Length | 233.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Standards | ISO 26623 |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Material - Machining | High Speed Steel |
Material Grade - Machining | 25CrMoV4 |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- LYNDEX-NIKKEN Collet Hex, 3J, 3/8in (330-024)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- HHIP 5" X 1-1/2 Bore 45 Degree Octagon 8 Insert Indexable Face Mill (2068-5000)
- RUKO Arbor Holder, A 2 (106202)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- Kelch End Mill Holders