Shop All End Mill Holders
Kelch
Tool Blank, 517.0011.382, 1.574 in. dia.
Mfr # 517.0011.382
Zoro # G9214572
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Taper 40
- Tool Side Dia. 1.574"
- Series 25 CrMo V4
- ANSI Number 517.0011.382
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0011.382
- Zoro # G9214572
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Tool Side Dia. | 1.574" |
Thread Size | 1-1/2" |
Programming Length | 4.724" |
Overall Tool Side Dia. | 1.57" |
Head Length | 4.724" |
Overall Length | 144.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Taper | 40 |
Series | 25 CrMo V4 |
ANSI Number | 517.0011.382 |
Style | ISO 26623-1 |
Coupling | PSK 40 |
Material Grade - Machining | 25CrMoV4 |
Material - Machining | High Speed Steel |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Standards | ISO 26623 |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 10", 1-5/16", Natural (W-72)
- PELICAN O-Ring Lid for 1120 Case (1123)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- WESTWARD Puller, 6 to 9 ton, 2 or 3 Jaw (4YT17)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- H & H INDUSTRIAL PRODUCTS 8 Piece R8 End Mill Holder Set (3/16~1-1/4") (3900-1008)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- Kelch Milling & Drilling Toolholders