Shop All End Mill Holders
Kelch
Tool Blank, 517.0010.385, 3.149 in. dia.
Mfr # 517.0010.385
Zoro # G9214563
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Series 25 CrMo V4
- Taper 80
- ANSI Number 517.0010.385
- Head Length 7.874"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0010.385
- Zoro # G9214563
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Head Length | 7.874" |
Thread Size | 2" |
Overall Length | 248.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Series | 25 CrMo V4 |
Taper | 80 |
ANSI Number | 517.0010.385 |
Style | ISO 26623-1 |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Standards | ISO 26623 |
Material Grade - Machining | 25CrMoV4 |
Material - Machining | High Speed Steel |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL FLAT 12" CLECO STYLE (AJ392-12)
- CS UNITEC Ceramic Grinding Belt Sleeve, 40 Grit (42440)
- EUROBOOR Adaptor MT4 to MT3 (IBK.MC4-MC3)
- DEWALT 6" Extension (DW1588)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- GS TOOLING R8 1 x 325 End Mill Holder (534072)
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- GS TOOLING CAT40 114 x 200 End Mill Holder (531060)
- Kelch Milling & Drilling Toolholders