Shop All End Mill Holders
Kelch
Tool Blank, 517.0010.383, 1.968 in. dia.
Mfr # 517.0010.383
Zoro # G9214545
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Thread Size 1-1/2"
- Style ISO 26623-1
- ANSI Number 517.0010.383
- Head Length 4.921"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0010.383
- Zoro # G9214545
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Thread Size | 1-1/2" |
Head Length | 4.921" |
Overall Length | 155.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Style | ISO 26623-1 |
ANSI Number | 517.0010.383 |
Series | 25 CrMo V4 |
Taper | 50 |
Material Grade - Machining | 25CrMoV4 |
Standards | ISO 26623 |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Material - Machining | High Speed Steel |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35168 (35168)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- MICRO 100 Tool Holder - Steel (TH-108)
- HHIP 3 X 1" Bore 90 Degree Square Nickel Coated Indexable Face Mill (2061-3003)
- HHIP 3" X 1 Bore 45 Degree Octagon 6 Iinsert Indexable Face Mill (2068-3000)
- Kelch Milling & Drilling Toolholders