Shop All End Mill Holders
Kelch
Tool Blank, 517.0001.320, 1.574 in. dia.
Mfr # 517.0001.320
Zoro # G9214466
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK40A
- For Use With For Own Manufacturing of Special Tools
- Overall Length 220.00mm
- Features Hardened Taper and Flange;Taper Ground, Shank Not Ground;Vickers Hardness Minimum HV 670 kp/sq mm (minimum HRC 58)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0001.320
- Zoro # G9214466
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK40A |
Overall Length | 220.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Features | Hardened Taper and Flange;Taper Ground, Shank Not Ground;Vickers Hardness Minimum HV 670 kp/sq mm (minimum HRC 58) |
Material - Machining | High Speed Steel |
Description
End Mill Holder Blank, Taper Size HSK40A, Features Hardened Taper and Flange;Taper Ground, Shank Not Ground;Vickers Hardness Minimum HV 670 kp/sq mm (minimum HRC 58), For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #7 (44477)
- MAKITA 6" L x General Purpose Cutting Reciprocating Saw Blade, 6", 10/14 TPI, PK5 (723068-A-5)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- HHIP 4" X 1-1/2 Bore 90 Degree APKT Indexable Face Mill (2063-4000)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- Kelch End Mill Holders