Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 26623-1, 32mm, PSK 50
Mfr # 418.0001.383
Zoro # G9206495
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Machining Tools
- Overall Length 10.4300 in
- Shank Dia. 32.00mm
- Shank Length 215mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 418.0001.383
- Zoro # G9206495
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 10.4300 in |
Shank Dia. | 32.00mm |
Shank Length | 215mm |
Length | 10.43" |
Size | 32mm |
Stem Length | 265.00mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 26623-1 |
For Use With | Machining Tools |
Shank | PSK 50 |
Type | Test |
Standards | ISO 26623-1 |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1200-W)
- MITUTOYO Micrometer Set, 6-12In, 0.0001In, 7Pc (103-909)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- GS TOOLING R8 JT33 Jacobs Taper Adapter (534468)
- Kelch Toolholder Accessories