Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 40mm, HSK 80
Mfr # 418.0001.323
Zoro # G9206373
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Size 40mm
- Shank Length 300mm
- Shank Dia. 40.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 418.0001.323
- Zoro # G9206373
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Size | 40mm |
Shank Length | 300mm |
Shank Dia. | 40.00mm |
Length | 15.19" |
Overall Length | 15.1900 in |
Stem Length | 386mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 80 |
Type | Test |
Standards | ISO 12164-1 |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- TOLSEN 6-Pc 4 Needle File Set 4 Flat, Flat Warding, Square, Triangular, Round, Half-Round, Alloy Steel (32046)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-5/8" (RB-52)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- Kelch Toolholder Accessories