Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 40mm, HSK 63
Mfr # 418.0001.322
Zoro # G9206364
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Shank HSK 63
- Overall Length 14-7/8 in
- Size 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 418.0001.322
- Zoro # G9206364
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 14-7/8 in |
Size | 40mm |
Length | 14.88" |
Shank Dia. | 40.00mm |
Shank Length | 300mm |
Stem Length | 378.00mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 63 |
Type | Test |
Shank Type - Machining | Straight |
Standards | ISO 12164-1 |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- KLEIN TOOLS Grip for High Strength Cables 0.37" (1613-40)
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- Kelch Toolholder Accessories