Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 40mm, HSK 100
Mfr # 418.0001.324
Zoro # G9206382
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Size 40mm
- Shank Dia. 40.00mm
- Shank HSK 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 418.0001.324
- Zoro # G9206382
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Size | 40mm |
Shank Dia. | 40.00mm |
Length | 15.70" |
Shank Length | 300mm |
Overall Length | 15.7000 in |
Stem Length | 399mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 100 |
Type | Test |
Shank Type - Machining | Straight |
Standards | ISO 12164-1 |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T27 Tip, 5 in L (42977)
- PLATT Tool Case, Plastic, Black, 18 in W x 13 in D x 6 in H (600T-CB)
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- STM 50 Taper Simple Tool Setting Stand (335220)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- Kelch Toolholder Accessories