Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 32mm, HSK 50
Mfr # 418.0001.342
Zoro # G9206434
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Overall Length 5.9000 in
- Length 5.90"
- Shank Length 107mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 418.0001.342
- Zoro # G9206434
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 5.9000 in |
Length | 5.90" |
Shank Length | 107mm |
Shank Dia. | 32.00mm |
Size | 32mm |
Stem Length | 150.00mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 50 |
Type | Test |
Standards | ISO 12164-1 |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6365)
- MOODY TOOL Combination Spring Tool, Light, 7 In (51-1856)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 (HR-115-2.5)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- Kelch Toolholder Accessories