Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 32mm, HSK 50
Mfr # 418.0001.321
Zoro # G9206355
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Size 32mm
- Length 10.27"
- Overall Length 10.2700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 418.0001.321
- Zoro # G9206355
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Size | 32mm |
Length | 10.27" |
Overall Length | 10.2700 in |
Shank Dia. | 32.00mm |
Shank Length | 200mm |
Stem Length | 261.00mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 50 |
Type | Test |
Shank Type - Machining | Straight |
Standards | ISO 12164-1 |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Textile bag for larger torque wrenches 714/100 | 730N/80 | 730/80 Fix | 730N/100 | 730D/100 (81231102)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- DICKIES Carpenters Rig, 5 pcs. (57023)
- DISSTON Disston DB-1 Remgrit Dust Bowl (DB-1)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- JACOBS Chuck Key Holder (30253)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- Kelch Toolholder Accessories