Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 25mm, HSK 40
Mfr # 418.0001.341
Zoro # G9206425
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Shank Dia. 25.00mm
- Shank HSK 40
- Length 5.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 418.0001.341
- Zoro # G9206425
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shank Dia. | 25.00mm |
Length | 5.70" |
Shank Length | 110mm |
Overall Length | 5.7000 in |
Size | 25mm |
Stem Length | 145.00mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 40 |
Type | Test |
Standards | ISO 12164-1 |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita LXT Cordless 1/2in Hammer Driver-Drill, Tool Only, Lithium-Ion, Brushless, 18V (XPH15ZB)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact SAE Socket Set (84899)
- WILLIAMS Williams Long Taper Punch, 3/32", 9Pt (P-24)
- RIDGID Cap, End W/Foot (63702)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- Kelch Toolholder Accessories