Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 25mm, HSK 32
Mfr # 418.0001.340
Zoro # G9206416
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Shank Dia. 25.00mm
- Shank HSK 32
- Overall Length 5.5500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 418.0001.340
- Zoro # G9206416
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shank Dia. | 25.00mm |
Overall Length | 5.5500 in |
Length | 5.55" |
Shank Length | 110mm |
Size | 25mm |
Stem Length | 141.00mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 32 |
Type | Test |
Shank Type - Machining | Straight |
Standards | ISO 12164-1 |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Wire Stripper, Super 4, Auto, 10-24AWG (20050)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- MILWAUKEE TOOL 5/8 in. SAE Flex Head Combination Wrench (45-96-9816)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- Kelch Toolholder Accessories