Shop All Toolholder Accessories
Kelch
Test Arbor, ISO 12164-1, 25mm, HSK 32
Mfr # 418.0001.319
Zoro # G9206337
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Machining Tools
- Length 7.55"
- Shank HSK 32
- Size 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 418.0001.319
- Zoro # G9206337
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Length | 7.55" |
Size | 25mm |
Shank Dia. | 25.00mm |
Shank Length | 150mm |
Overall Length | 7.5500 in |
Stem Length | 192.00mm |
Details
Item | Milling Cutter Arbor |
Style | ISO 12164-1 |
For Use With | Machining Tools |
Shank | HSK 32 |
Type | Test |
Shank Type - Machining | Straight |
Standards | ISO 12164-1 |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 (32585)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/16", 1", PK5 (40L561)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- Kelch Toolholder Accessories