Shop All Collet Chucks
Kelch
Tap Adapter, 440.0002.291, SK 50
Mfr # 440.0002.291
Zoro # G9211036
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.22"
- Overall Length 200.00mm
- Tap Size M4.5 to M24
- Coupling SK 50
- Projection 98.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 440.0002.291
- Zoro # G9211036
- Country of Origin Italy
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.22" |
Overall Length | 200.00mm |
Tap Size | M4.5 to M24 |
Outside Dia. | 2.08" |
Length | 200mm |
Programming Length | 98mm |
Machine Side Dia. | 1.96" |
Details
Item | Tapping Adapter |
Coupling | SK 50 |
Projection | 98.00mm |
ANSI Number | 440.0002.291 |
Range | M4.5 to M24 |
Type | SK 50 |
For Use With | Quick Change Insert |
Standards | DIN 69871 |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size M4.5 to M24, Coolant Fed Non-Coolant Through, For Use With Quick Change Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (600-I)
- KLEIN TOOLS MODbox Rolling Tool Box, Impact-Resistant Polymers, Orange, 23 in W x 20 in D x 44 in H (54802MB)
- H & H INDUSTRIAL PRODUCTS 14 Piece ER-32 MT3 Spring Collet Chuck Set (3900-4052)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- HHIP #40 NMTB ER-40 Collet Chuck-Drawbar End (3900-5091)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- GS TOOLING 3/8" ER20 Tap Collets (337875)
- Kelch Collet Chucks