Shop All Collet Chucks
Kelch
Tap Adapter, 440.0001.381, PSK 32
Mfr # 440.0001.381
Zoro # G9210975
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.74"
- Overall Length 109.00mm
- Tap Size M3 to M14
- Coupling PSK 32
- Projection 90.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 440.0001.381
- Zoro # G9210975
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.74" |
Overall Length | 109.00mm |
Tap Size | M3 to M14 |
Length | 109mm |
Machine Side Dia. | 1.25" |
Outside Dia. | 1.41" |
Programming Length | 90mm |
Details
Item | Tapping Adapter |
Coupling | PSK 32 |
Projection | 90.00mm |
ANSI Number | 440.0001.381 |
Type | PSK 32 |
Range | M3 to M14 |
For Use With | Quick Change Insert |
Standards | ISO 26623-1 |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size M3 to M14, Coolant Fed Non-Coolant Through, For Use With Quick Change Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- WESTWARD Combination Wrench, Metric, 16mm Size (1EYK6)
- S&G TOOL AID 4-1/2 Long Reach Angled Nozzle Blow Gun (99500)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- HHIP 5C 5" D1-4 Collet Chuck (3900-4715)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- HHIP Hex ER-40 Collet Block (3900-5129)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- Kelch Collets, Chucks & Accessories