Shop All Collet Chucks
Kelch
Tap Adapter, 440.0001.265, SK 40
Mfr # 440.0001.265
Zoro # G9210941
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.74"
- Overall Length 132.00mm
- Tap Size M3 to M14
- Coupling SK 40
- Projection 66.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 440.0001.265
- Zoro # G9210941
- Country of Origin China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.74" |
Overall Length | 132.00mm |
Tap Size | M3 to M14 |
Outside Dia. | 1.41" |
Programming Length | 66mm |
Machine Side Dia. | 1.57" |
Length | 132mm |
Details
Item | Tapping Adapter |
Coupling | SK 40 |
Projection | 66.50mm |
ANSI Number | 440.0001.265 |
Type | SK 40 |
Range | M3 to M14 |
For Use With | Quick Change Insert |
Coolant Fed | Non-Coolant Through |
Standards | JIS B6339;MAS 403 BT |
Description
Tapping Adapter, Tap Size M3 to M14, Coolant Fed Non-Coolant Through, For Use With Quick Change Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 2 Batteries (2471-21, 48-11-2440)
- CLE-LINE Metal Cutting Bi-Metal Reciprocating Blade RSB-BM Cle-Line 6"X3/4"X0.035" 24T (10/Tube) (C30148)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #43 (41713)
- KNIPEX 2 Pc Pliers Wrench Set With Keeper Pouch (86 03 180, 86 03 250 & 9K 00 90 12 US) (9K 00 80 109 US)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- Kelch Collet Chucks