Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.4358.292, 5.236 in. L
Mfr # 311.4358.292
Zoro # G9206251
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SK40
- Hole Dia. 20.00mm
- Projection 65.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.4358.292
- Zoro # G9206251
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Taper Size | SK40 |
Hole Dia. | 20.00mm |
Shank Dia. | 20mm |
Nose Dia. | 35.00mm |
Tool Depth | 54.00mm |
Overall Length | 133.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 65.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.4358 |
Standards | DIN 69871 |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size SK40, Shank Dia. 20mm, Projection 65.00 mm, Nose Dia. 35.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/16 in 6 pt SAE Socket, 6 Points (J6910H)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- EKLIND Cmbo Short/Lng Hex-L Hex Key Sets, 22pcs. (10022)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- SCHUNK Shrinking Tool Holder (SSF HSK-A40 26002770)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- DR SHRINK Dr. Shrink DS-702C Clear Shrink Tape, 2" x 180' (DS-702C)
- SECO Turning Tool Holder (A25T-SVUBR11)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- GS TOOLING CAT40 12 x 315 Shrink Fit Holder With Coolant Ports (541854)
- Kelch Indexable Toolholders