Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0706.364, 5.984 in. L
Mfr # 311.0706.364
Zoro # G9205883
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63
- Hole Dia. 12.00mm
- Projection 120.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0706.364
- Zoro # G9205883
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 18.00mm |
Tool Depth | 47.00mm |
Overall Length | 152.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 120.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0706 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK63, Shank Dia. 12mm, Projection 120.00 mm, Nose Dia. 18.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- MILWAUKEE TOOL Cordless Cable Cutter, Voltage 12 V, Includes Carrying Case, Hex Wrench, and Extra Battery (2472-21XC, 48-11-2460)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.5 ID, 1 OD (QHC10-1/2)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- KYOCERA Turning Toolholder, MTGNR 164D (MTGNR164D)
- HHIP MTVOR 12-3B Right Hand Indexable Thread Holder (2304-1750)
- SCHUNK Shrinking Tool Holder (SSF HSK-A40 26002770)
- MICRO 100 Standard - Tool Holders (TH-404)
- Kelch Indexable Toolholders