Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0706.363, 5.708 in. L
Mfr # 311.0706.363
Zoro # G9205874
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK50
- Hole Dia. 12.00mm
- Projection 120.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0706.363
- Zoro # G9205874
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK50 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 18.00mm |
Overall Length | 145.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 120.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0706 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK50, Shank Dia. 12mm, Projection 120.00 mm, Nose Dia. 18.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH WoodrazorTungstenCarbidePlanerBlades2 (PA1202)
- GEM BY TRIPLETT Crimp Tool for BNC Crimp, Crimp connector (GET-305-58596)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 CHECK NUTBLK (MT608)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- LINK Ua3 X 3.5 Straight Shank Adapter (80-L5-250)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., CAT40 (40.840.1/4z.4)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- HHIP 5 in. Horizontal/Vertical Rotary Table (3906-2305)
- H & H INDUSTRIAL PRODUCTS MTGNR 16-3D Turning Tool Holder- New Rigid Clamp Design (2013-1160)
- Kelch Indexable Tools