Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0703.362, 5.511 in. L
Mfr # 311.0703.362
Zoro # G9205655
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK40
- Hole Dia. 6.00mm
- For Use With Cutting Tools
- Projection 40.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0703.362
- Zoro # G9205655
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK40 |
Hole Dia. | 6.00mm |
Shank Dia. | 6mm |
Nose Dia. | 15.00mm |
Overall Length | 140.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0703 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK40, Shank Dia. 6mm, Projection 40.00mm, Nose Dia. 15.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- JET Coil Spring And Cover (11404903A2)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- HHIP 1" 5 Piece Indexable Carbide Turning Tool Set (2003-0006)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- HHIP 1" E16 Indexable Carbide Turning Tool (2003-0155)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- SOWA INDEXABLE CUTTING TOOLS SSSCR 103A External Turning Toolholder (145992)
- CARMEX Tiny Tool Holder, SIM0750H8 (SIM 0750 H8)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- Kelch Indexable Tools