Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0434.362, 5.511 in. L
Mfr # 311.0434.362
Zoro # G9205542
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK40
- Hole Dia. 12.00mm
- For Use With Cutting Tools
- Projection 40.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0434.362
- Zoro # G9205542
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK40 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 17.00mm |
Overall Length | 140.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0434 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK40, Shank Dia. 12mm, Projection 40.00mm, Nose Dia. 17.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver Set, 1264/S5, 5 pcs. (012640305)
- IRWIN Tap (1549ZR)
- PROTO 32 oz. Ball Peen Hammer, 16" Wood Handle (J1332PD)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-630)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- WIDIA Grooving/Parting Blade, 22.00mm, RH (WGCM50R0322MC)
- HHIP 5C Indexing Spin Jig (3900-1604)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4C, RH (73310150124)
- Kelch Indexable Toolholders