Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0155.265, 8.897 in. L
Mfr # 311.0155.265
Zoro # G9205314
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SK40
- Hole Dia. 14.00mm
- For Use With Cutting Tools
- Projection 40.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0155.265
- Zoro # G9205314
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Taper Size | SK40 |
Hole Dia. | 14.00mm |
Shank Dia. | 14mm |
Nose Dia. | 27.00mm |
Tool Depth | 47.00mm |
Overall Length | 226.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0155 |
Standards | JIS B 6339, MAS 403 BT |
Description
Shrink Fit Tool Holder, Hole Dia. 14.00mm, Taper Size SK40, Shank Dia. 14mm, Projection 40.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 36 mm L.215 mm (42040036)
- MILWAUKEE TOOL 11/32 in. SAE Combination Wrench (45-96-9411)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel (GN04----T1A--21)
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- KYOCERA Turning Toolholder, SVJBR 2020K11 (SVJBR2020K11)
- HHIP SVJBR 12-3B Turning Tool Holder (2034-0123)
- SUMITOMO GNDLR163K-075J (2600W7P)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- MICRO 100 Standard - Tool Holders (TH-404)
- Kelch Indexable Toolholders