Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0044.322, 8.267 in. L
Mfr # 311.0044.322
Zoro # G9204553
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63
- Hole Dia. 12.00mm
- For Use With Cutting Tools
- Projection 160.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0044.322
- Zoro # G9204553
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 24.00mm |
Tool Depth | 47.00mm |
Overall Length | 192.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0044 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK63, Shank Dia. 12mm, Projection 160.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1800)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #33 (47767)
- KRAFT TOOL Blue Steel Hand Cove Too, 6"x6" 1"R 6"Lip (CF9095PF)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- SUMITOMO GNDISL2025-T1566 (GNDISL2025-T1566)
- KYOCERA Turning Toolholder, ACLCR 1212JX09FF (ACLCR1212JX09FF)
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- SOWA INDEXABLE CUTTING TOOLS MWLNR 124B External Turning Toolholder (145875)
- SOWA INDEXABLE CUTTING TOOLS MSDNN 124B External Turning Toolholder (145860)
- H & H INDUSTRIAL PRODUCTS Harlingen MCLNR164D Indexible Turning Tool Holder (9710-0104)
- SUMITOMO GNDFR166M-090-070 (U104404)
- Kelch Indexable Tools