Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0042.384, 8.267 in. L
Mfr # 311.0042.384
Zoro # G9204474
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Hole Dia. 8.00mm
- Projection 160.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0042.384
- Zoro # G9204474
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Hole Dia. | 8.00mm |
Shank Dia. | 8mm |
Nose Dia. | 21.00mm |
Overall Length | 198.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 160.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0042 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size PSK63, Shank Dia. 8mm, Projection 160.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-38)
- MAYHEW TOOLS 3/8 Shake And Break Pneu Bolt Breaker (37315)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- AJAX TOOL WORKS Pneumatic Bit, Smoothing Hammer, 0.498 (A967)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- HHIP SDNCNR 10-3B Turning Tool Holder (2032-0103)
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- LINK Ua5 X 6.5 Straight Shank Adapter (80-L5-267)
- KYOCERA Turning Toolholder, SCLCR 83A (SCLCR83A)
- Kelch Indexable Tools