Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0042.324, 8.267 in. L
Mfr # 311.0042.324
Zoro # G9204465
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK100
- Hole Dia. 8.00mm
- For Use With Cutting Tools
- Projection 160.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0042.324
- Zoro # G9204465
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK100 |
Hole Dia. | 8.00mm |
Shank Dia. | 8mm |
Nose Dia. | 21.00mm |
Overall Length | 210.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0042 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK100, Shank Dia. 8mm, Projection 160.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 9/16" Type 240 Black Jobber Drill 118° Pt. HSS (01350)
- GREENLEE Crate Cover Tool Organizer, Black, Polyester, 11 Pockets (0158-28)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- H & H INDUSTRIAL PRODUCTS BXA-2S Turning, Facing & Boring Holder 1/4-3/4" 250-202XL (3900-5935)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- HHIP 3/4" 5 Piece Indexable Turning & Boring Tool Set (2003-0035)
- HHIP TNSR12-2B Notch Style External Threading & Grooving Tool Holder (2301-3112)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- Kelch Indexable Toolholders