Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0040.385, 8.267 in. L
Mfr # 311.0040.385
Zoro # G9204377
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 32.00mm
- Projection 120.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 311.0040.385
- Zoro # G9204377
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 32.00mm |
Shank Dia. | 32mm |
Nose Dia. | 44.00mm |
Tool Depth | 61.00mm |
Overall Length | 168.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 120.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0040 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 32.00mm, Taper Size PSK80, Shank Dia. 32mm, Projection 120.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO3MV)
- KO-KEN Socket 18mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-18)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 1/2 (54069)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- KYOCERA External Grooving Toolholder (KGMR162T)
- REED PLAS CUTOFF BLADE HOLDER ASSEM 94466 (PLASBHA)
- HHIP SVJBR 8-3A Turning Tool Holder (2034-0083)
- WALTER Walter - Clamping Wedge (Turning) (PK241-SET)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- Kelch Indexable Toolholders