Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0038.385, 8.267 in. L
Mfr # 311.0038.385
Zoro # G9204325
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 20.00mm
- Projection 120.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 311.0038.385
- Zoro # G9204325
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 20.00mm |
Shank Dia. | 20mm |
Nose Dia. | 33.00mm |
Overall Length | 168.00mm |
Tool Depth | 52.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 120.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0038 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size PSK80, Shank Dia. 20mm, Projection 120.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 29/64" HSS 118 Deg. Jobber Length Drill Bit (4UL67)
- UNITED SCIENTIFIC Triple Magnifier, Plastic (PMT003)
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- PALADIN TOOLS Pro-Grip Stripper, Fiberoptic (PA1171)
- EMUGE LONG EXTENSION TOOL HOLDER (FZ112610.05)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- LINK Ua1 X 8.5 Straight Shank Adapter (80-L5-241)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- KYOCERA DDJNR 124BJCT (DDJNR124BJCT)
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- Kelch Indexable Tools