Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0037.384, 8.267 in. L
Mfr # 311.0037.384
Zoro # G9204264
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Hole Dia. 18.00mm
- Projection 120.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 311.0037.384
- Zoro # G9204264
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Hole Dia. | 18.00mm |
Shank Dia. | 18mm |
Nose Dia. | 33.00mm |
Tool Depth | 50.00mm |
Overall Length | 158.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 120.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0037 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 18.00mm, Taper Size PSK63, Shank Dia. 18mm, Projection 120.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 36"x5" (CC822B)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (2869100)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- DEWALT 7" XP turbo diamond blade (DW4702)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- H & H INDUSTRIAL PRODUCTS MCLNR 16-5D Turning & Facing Tool Holder - New Rigid Clamp Design (2011-1167)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- Kelch Indexable Toolholders