Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0035.384, 6.220 in. L
Mfr # 311.0035.384
Zoro # G9204167
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Hole Dia. 14.00mm
- Projection 120.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0035.384
- Zoro # G9204167
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Hole Dia. | 14.00mm |
Shank Dia. | 14mm |
Nose Dia. | 27.00mm |
Overall Length | 158.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 120.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0035 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 14.00mm, Taper Size PSK63, Shank Dia. 14mm, Projection 120.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- HHIP 3/8" Right Hand External Mini Grooving & Cut-Off Holder (2306-0375)
- H & H INDUSTRIAL PRODUCTS MCLNR 16-5D Turning & Facing Tool Holder - New Rigid Clamp Design (2011-1167)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- KYOCERA Turning Toolholder, MVVNN 2020K16 (MVVNN2020K16)
- KLEIN TOOLS Adjustable Connecting Bar Holder (5859SLVR)
- HHIP 1" 5 Piece Indexable Carbide Turning Tool Set (2003-0006)
- SOWA INDEXABLE CUTTING TOOLS MSDNN 124B External Turning Toolholder (145860)
- Kelch Indexable Toolholders