Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0034.385, 6.614 in. L
Mfr # 311.0034.385
Zoro # G9204124
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 12.00mm
- Projection 120.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0034.385
- Zoro # G9204124
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 12.00mm |
Shank Dia. | 12mm |
Nose Dia. | 24.00mm |
Overall Length | 168.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 120.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0034 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size PSK80, Shank Dia. 12mm, Projection 120.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #24 Deburring Blades, 5PK (20024IND)
- BLACK & DECKER Left Bracket (761370-00)
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- URREA Flat smooth file 8" (UFPM8)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.375 ID, 0.75 OD (QHC75-3/8)
- SOWA INDEXABLE CUTTING TOOLS MDJNR 124B External Turning Toolholder (146328)
- HHIP 5/8" Right Hand External Mini Grooving & Cut-Off Holder (2306-0625)
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- HHIP 5/8" AR10 Indexable Carbide Turning Tool (2003-0131)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- Kelch Indexable Tools