Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0033.385, 6.614 in. L
Mfr # 311.0033.385
Zoro # G9204063
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 10.00mm
- For Use With Cutting Tools
- Projection 80.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0033.385
- Zoro # G9204063
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 10.00mm |
Shank Dia. | 10mm |
Nose Dia. | 24.00mm |
Tool Depth | 41.00mm |
Overall Length | 168.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0033 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size PSK80, Shank Dia. 10mm, Projection 80.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T10 Tip, 2 3/4 in L (42940)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- BOSCH 17-1/2 Ton Capacity Push Puller (938)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- SECO CARBIDE INSERT TOOL HOLDER (PSSPR-16-4)
- SOWA INDEXABLE CUTTING TOOLS MCKNR 164D External Turning Toolholder (145820)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.842.3/8z.3)
- HHIP 3/8" 5 Piece Indexable Turning & Boring Tool Set (2003-0032)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.375 ID, 0.75 OD (QHC75-3/8)
- MICRO 100 Standard - Tool Holders (TH-405)
- Kelch Indexable Tools