Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0033.383, 5.905 in. L
Mfr # 311.0033.383
Zoro # G9204045
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK50
- Hole Dia. 10.00mm
- For Use With Cutting Tools
- Projection 120.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0033.383
- Zoro # G9204045
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK50 |
Hole Dia. | 10.00mm |
Shank Dia. | 10mm |
Nose Dia. | 24.00mm |
Overall Length | 150.00mm |
Tool Depth | 41.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0033 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size PSK50, Shank Dia. 10mm, Projection 120.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (221UM)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD12Z)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 2-5/8 In Stroke (21AC11)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- LINK Ua4 X 3.5 Straight Shank Adapter (80-L5-257)
- TUNGALOY Groove/Turn Indexable Holder, W40GR-L (6821911)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- KYOCERA Turning Toolholder, MDJNL 124B (MDJNL124B)
- KYOCERA Turning Toolholder, MVVNN 2020K16 (MVVNN2020K16)
- HHIP STGCR 08-2J Turning Tool Holder (2036-0082)
- Kelch Indexable Tools