Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0032.384, 6.000 in. L
Mfr # 311.0032.384
Zoro # G9203993
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Hole Dia. 8.00mm
- For Use With Cutting Tools
- Projection 120.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0032.384
- Zoro # G9203993
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Hole Dia. | 8.00mm |
Shank Dia. | 8mm |
Nose Dia. | 21.00mm |
Overall Length | 158.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0032 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size PSK63, Shank Dia. 8mm, Projection 120.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 13/32 (C97323)
- HUSQVARNA Resin Holder Disc Pad-Hook/Loop, 10.5 In (596901307)
- KD TOOLS 3/8" Drive Long Ball Hex Bit Socket Set, SAE, 7 pcs (80574)
- MILWAUKEE TOOL 1-13/16" Threaded Steel Hawg Cutter (49-57-1812)
- MICROCENTRIC MICROCENTRIC 19 765 M560-R COLLET 56MM TOOL HOLDER (19 765 M560-R)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- WIDIA Indexable Toolholder, DCLN, (DCLNR124BKC3)
- SUMITOMO GNDLR163K-075J (2600W7P)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HHIP Style MCLNR 20-4D Turning & Facing Tool Holder (2011-1204)
- KYOCERA Turning Toolholder, DVPNL 2525M16 (DVPNL2525M16)
- Kelch Indexable Toolholders