Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0012.361, 3.188 in. L
Mfr # 311.0012.361
Zoro # G9203485
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK32
- Hole Dia. 4.00mm
- For Use With Cutting Tools
- Projection 32.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0012.361
- Zoro # G9203485
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK32 |
Hole Dia. | 4.00mm |
Shank Dia. | 4mm |
Nose Dia. | 12.00mm |
Overall Length | 81.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
List Number | 311.0012 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size HSK32, Shank Dia. 4mm, Projection 32.00mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- BON TOOL Bon 14-661 Gammon Reel, 12 Foot (14-661)
- M.A. FORD Csink Set 79 Ser 90 Deg (79T000013)
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- DR SHRINK Dr. Shrink DS-702C Clear Shrink Tape, 2" x 180' (DS-702C)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- SUMITOMO GNDLR2020K-320J (2600BCH)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- KYOCERA External Grooving Toolholder (KGMR162T)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-7/32)
- ALPS TOOL HOLDER (SS20-ECH7-45)
- Kelch Indexable Tools