Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0012.321, 3.543 in. L
Mfr # 311.0012.321
Zoro # G9203467
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK50
- Hole Dia. 4.00mm
- Projection 65.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0012.321
- Zoro # G9203467
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK50 |
Hole Dia. | 4.00mm |
Shank Dia. | 4mm |
Nose Dia. | 12.00mm |
Overall Length | 90.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 65.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0012 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size HSK50, Shank Dia. 4mm, Projection 65.00 mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- KLEIN TOOLS Cable-Sheath Splitting Knife (1515-S)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- BAND-IT Band-It 080-J02069 20020 Pok-It Ii Tool (080-J02069)
- WALTER Capto adaptor, square shank tools, A2120-C5-20L-095-P (A2120-C5-20L-095-P)
- TUNGALOY On-Edge Threading Indexable Holder JSTTL (6734003)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- DR SHRINK Dr. Shrink DS-702C Clear Shrink Tape, 2" x 180' (DS-702C)
- Kelch Indexable Tools