Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0011.384, 4.645 in. L
Mfr # 311.0011.384
Zoro # G9203433
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Hole Dia. 3.00mm
- Projection 80.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0011.384
- Zoro # G9203433
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Hole Dia. | 3.00mm |
Shank Dia. | 3mm |
Nose Dia. | 12.00mm |
Overall Length | 118.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 80.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0011 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 3.00mm, Taper Size PSK63, Shank Dia. 3mm, Projection 80.00 mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR TOOL ORGNZER 9PKT BLACK/RD (HT5103)
- TEKTON 1/2 Inch Drive x 34 mm 12-Point Socket (SHD22334)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x6x8-1/4 in (81312)
- DRILLCO 1-9/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E218)
- KYOCERA External Grooving Toolholder (KGMR162T)
- MICRO 100 Indexable Thru-Facing Tool, 1/2 (10-3215)
- MICRO 100 Indexable Thru-Facing Tool, 3/8 (10-3213)
- LINK Ua5 X 6.5 Straight Shank Adapter (80-L5-267)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E32L15 (MSS-E32L15-GX24-3A150300)
- LYNDEX Tool Holders NTPT10-016 (NTPT10-016)
- SECO Turning Tool Holder (A25T-SVUBR11)
- Kelch Indexable Toolholders