Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0011.371, 4.133 in. L
Mfr # 311.0011.371
Zoro # G9203415
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63
- Hole Dia. 3.00mm
- Projection 80.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0011.371
- Zoro # G9203415
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63 |
Hole Dia. | 3.00mm |
Shank Dia. | 3mm |
Nose Dia. | 12.00mm |
Overall Length | 105.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 80.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0011 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 3.00mm, Taper Size HSK63, Shank Dia. 3mm, Projection 80.00 mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2-1/2" Bender Saddle (254-114)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/32", 7/8" (SZ-11-A)
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- HHIP MTVOR 12-3B Right Hand Indexable Thread Holder (2304-1750)
- SOWA INDEXABLE CUTTING TOOLS MWLNR 124B External Turning Toolholder (145875)
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET215 Sub-Spindle Turning (KSTBSR1620DCET215)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- Kelch Indexable Toolholders