Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0010.343, 5.590 in. L
Mfr # 311.0010.343
Zoro # G9203302
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63
- Hole Dia. 32.00mm
- Projection 110.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0010.343
- Zoro # G9203302
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63 |
Hole Dia. | 32.00mm |
Shank Dia. | 32mm |
Nose Dia. | 44.00mm |
Overall Length | 142.00mm |
Tool Depth | 62.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 110.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0010 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 32.00mm, Taper Size HSK63, Shank Dia. 32mm, Projection 110.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS1214BF15)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-14MM)
- HHIP 3/8-16 Tang Screw for MT3 Drawbar End Holders (3906-0796)
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- HHIP 5/8" AR10 Indexable Carbide Turning Tool (2003-0131)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20R2 (MSS-E20R21-GX24-2)
- HHIP 10-50mm Diameter Capacity Concentricity Checker (4401-1011)
- Kelch Indexable Tools