Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0009.385, 5.629 in. L
Mfr # 311.0009.385
Zoro # G9203257
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 25.00mm
- For Use With Cutting Tools
- Projection 95.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 311.0009.385
- Zoro # G9203257
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 25.00mm |
Shank Dia. | 25mm |
Nose Dia. | 44.00mm |
Overall Length | 143.00mm |
Tool Depth | 58.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 95.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0009 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size PSK80, Shank Dia. 25mm, Projection 95.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 Carbon Steel Taper Hand Tap (DWTT1-1/4-7)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- DRILL AMERICA 14-24 HSS Machine and Fraction Hand Tap Set (DWT54400)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- HHIP SDJCR 08-3A Turning Tool Holder (2033-0083)
- KYOCERA Turning Toolholder, SDJCR 1010JX07FF (SDJCR1010JX07FF)
- HHIP 8 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2318)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- SUMITOMO GNDLR2020K-320J (2600BCH)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- Kelch Indexable Toolholders