Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0008.383, 4.527 in. L
Mfr # 311.0008.383
Zoro # G9203144
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK50
- Hole Dia. 20.00mm
- For Use With Cutting Tools
- Projection 85.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0008.383
- Zoro # G9203144
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK50 |
Hole Dia. | 20.00mm |
Shank Dia. | 20mm |
Nose Dia. | 33.00mm |
Tool Depth | 52.00mm |
Overall Length | 115.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 85.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0008 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size PSK50, Shank Dia. 20mm, Projection 85.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Single-End, 15 In (5PWE8)
- PROTO 3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4946CF)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- HARDIN 4" Var Speed Polisher, 2" Full Bullnose Diamond Profile Wheel & 8 pc 4" Diamond Polishing Pad Set (V50WVPOLSET)
- HHIP 1" 5 Piece Indexable Carbide Turning Tool Set (2003-0006)
- HHIP STGCR 06-2 Turning Tool Holder (2036-0062)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HHIP SVJBR 12-3B Turning Tool Holder (2034-0123)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- Kelch Indexable Toolholders