Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0008.382, 4.291 in. L
Mfr # 311.0008.382
Zoro # G9203135
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK40
- Hole Dia. 20.00mm
- Projection 85.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0008.382
- Zoro # G9203135
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK40 |
Hole Dia. | 20.00mm |
Shank Dia. | 20mm |
Nose Dia. | 33.00mm |
Overall Length | 109.00mm |
Tool Depth | 52.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 85.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0008 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size PSK40, Shank Dia. 20mm, Projection 85.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- MILWAUKEE TOOL EXACT 3/4" Punch (49-16-2663)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 2.5 lb. (3377.150)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- SUMITOMO GNDLR1010JX-1.510 (2600AWW)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- HHIP 8-1/4 X 5/8 X 3/4 in. Quick Acting Knurling Tool (2220-0024)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- Kelch Indexable Tools