Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0008.323, 5.708 in. L
Mfr # 311.0008.323
Zoro # G9203092
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK80
- Hole Dia. 20.00mm
- For Use With Cutting Tools
- Projection 105.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 311.0008.323
- Zoro # G9203092
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK80 |
Hole Dia. | 20.00mm |
Shank Dia. | 20mm |
Nose Dia. | 33.00mm |
Overall Length | 145.00mm |
Tool Depth | 52.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 105.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0008 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size HSK80, Shank Dia. 20mm, Projection 105.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- HHIP 7 Piece 5/8" Indexable Cut Off & Turning Tool Set (2002-0014)
- SCHUNK TENDO 18MM TOOL HOLDER (HSKA63 0204050)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- KYOCERA SINR 0816S08E (SINR0816S08E)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- Kelch Indexable Tools