Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0007.385, 5.433 in. L
Mfr # 311.0007.385
Zoro # G9203047
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK80
- Hole Dia. 18.00mm
- Projection 90.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0007.385
- Zoro # G9203047
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Hole Dia. | 18.00mm |
Shank Dia. | 18mm |
Nose Dia. | 33.00mm |
Tool Depth | 50.00mm |
Overall Length | 138.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 90.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0007 |
Standards | ISO 26623-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 18.00mm, Taper Size PSK80, Shank Dia. 18mm, Projection 90.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER M400004 Hard Hat Tether (M400004)
- DRILL AMERICA 11/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1211/32)
- MILWAUKEE TOOL Snap Ring (34-60-1400)
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- KYOCERA Turning Toolholder, MVVNN 163D (MVVNN163D)
- LINK Ua4 X 5.5 Straight Shank Adapter (80-L5-259)
- KYOCERA Turning Toolholder, PCLNR 2020K12 (PCLNR2020K12)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- SUMITOMO GNDLR163K-075J (2600W7P)
- Kelch Indexable Tools