Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0006.371, 4.724 in. L
Mfr # 311.0006.371
Zoro # G9202891
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63
- Hole Dia. 16.00mm
- For Use With Cutting Tools
- Projection 95.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0006.371
- Zoro # G9202891
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63 |
Hole Dia. | 16.00mm |
Shank Dia. | 16mm |
Nose Dia. | 27.00mm |
Tool Depth | 50.00mm |
Overall Length | 120.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 95.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0006 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size HSK63, Shank Dia. 16mm, Projection 95.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- DRILL AMERICA 1-4MT Morse Taper Sleeve (DEWS1-4)
- BONDHUS 1/4in Ball End L-Wrench (10912)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- MICRO 100 Standard - Tool Holders (TH-407)
- MICRO 100 Indexable Thru-Facing Tool, 5/16 (10-3212)
- HHIP Dasqua Standard Magnetic Base (7700-0010)
- H & H INDUSTRIAL PRODUCTS Harlingen MCLNR164D Indexible Turning Tool Holder (9710-0104)
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- Kelch Indexable Tools