Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0006.363, 4.724 in. L
Mfr # 311.0006.363
Zoro # G9202873
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK50
- Hole Dia. 16.00mm
- Projection 95.00 mm
- For Use With Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0006.363
- Zoro # G9202873
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK50 |
Hole Dia. | 16.00mm |
Shank Dia. | 16mm |
Nose Dia. | 27.00mm |
Tool Depth | 50.00mm |
Overall Length | 120.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 95.00 mm |
For Use With | Cutting Tools |
Coolant Fed | Coolant Through |
List Number | 311.0006 |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size HSK50, Shank Dia. 16mm, Projection 95.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive Needle Torque Wrench Kit68 (944050)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- KLEIN TOOLS Compact Laser Distance Measure (93LDM100C)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356514)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- HHIP 3/4" AR12 Indexable Carbide Turning Tool (2003-0141)
- VALENITE Indexable Turning Shank Holder 3/4In X 4-1/2In Tool Holder (MCRNR 12 4B)
- MICRO 100 Standard - Tool Holders (TH-408)
- SUMITOMO GNDLR163K-075J (2600W7P)
- Kelch Indexable Tools