Shop All Indexable Toolholders
Kelch
Shrink Chuck, 311.0006.323, 5.511 in. L
Mfr # 311.0006.323
Zoro # G9202846
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK80
- Hole Dia. 16.00mm
- For Use With Cutting Tools
- Projection 100.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 311.0006.323
- Zoro # G9202846
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK80 |
Hole Dia. | 16.00mm |
Shank Dia. | 16mm |
Nose Dia. | 27.00mm |
Overall Length | 140.00mm |
Tool Depth | 50.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
List Number | 311.0006 |
Standards | DIN 69882-8 |
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size HSK80, Shank Dia. 16mm, Projection 100.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc (22N851)
- HUSQVARNA DRIVE PULLEY ASSY (502289203)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- HHIP 1/2" Internal Indexable Threading Tool Holder & Insert Kit (2302-1500)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- HHIP MTVOR 16-3D Rh Indexable Threading & Turning Holder (2304-2000)
- HHIP 7 Piece 5/8" Mini Shank Tool Holder Set (2003-0625)
- MICROCENTRIC MICROCENTRIC 19 765 M560-R COLLET 56MM TOOL HOLDER (19 765 M560-R)
- KYOCERA Turning Toolholder, SCLNR 624FF (SCLNR624FF)
- Kelch Indexable Tools